- 115 mm Wide
- 145 mm Long
- Fixed Center Carriage For44 mm Slide
description
- Combine linear and rotary motion for customized track systems to follow virtually any path. This unique system features rings, curved segments, straight slides and carriages capable of traveling over both. Carriages are made from anodized aluminum. Ring slides are manufactured from high quality steel, zone hardened on the V edges and precision ground all over with datum register faces provided internally and externally for ease of location. Standard 360° rings, and 180° segments are shown below, along with fixed center carriages. Other options available via special order include straight slides, bogie type carriages (for bends of differing radii), eccentric and concentric bearing assemblies, internal and external gear options, tapped hole options and more. Call for pricing and availability.
| Material | Anodized Aluminium Alloy |
| Wheel Plate Hole Spacing Width | 75 mm |
| Wheel Plate Hole Spacing Length | 120 mm |
| E | 25.5 mm |
| F | 75 mm |
| Wheel Plate Fastener Size | 8 mm |
| Component | Carriages |
| W | 21.3 mm |
| Wheel Plate Assembly Length | 145 mm |
| Plate Width | 115 mm |
| B | 115 mm |
| Height to Center of Vee | 25.5 mm |
| Wheel Plate Assembly Height | 35.3 mm |
| Wheel Centers (Length)" | 75.96 mm |
| For Ring/Segment Dia. | 468 mm |
| Plate Length | 145 mm |
| Wheel Height | 14 mm |
| Slide Width | 44 mm |
| D | 38 mm |
| V | M8x1.25 |
| Wheel Plate Assembly Width | 115 mm |
| Plate Thickness | 14 mm |
| Type | Carriages |
| C | 120 mm |
| U | 14 mm |
| Wheel Plate Height | 21.3 mm |
| Weight | 0.0 LB |

