- 115 mm Wide
- 150 mm Long
- Fixed Center Carriage For44 mm Slide
| Wheel Height | 21.3 mm |
| Plate Width | 115 mm |
| Wheel Plate Assembly Length | 150 mm |
| Height to Center of Vee | 25.5 mm |
| Wheel Plate Assembly Height | 35.3 mm |
| Plate Length | 150 mm |
| Material | Anodized Aluminium Alloy |
| Wheel Plate Assembly Width | 115 mm |
| Wheel Plate Height | 14 mm |
| Wheel Plate Hole Spacing Width | 75 mm |
| Slide Width | 44 mm |
| Wheel Plate Fastener Size | 8 mm |
| Plate Thickness | 14 mm |
| Wheel Centers (Length)" | 78.8 mm |
| Wheel Plate Hole Spacing Length | 125 mm |
| Weight | 0.0 LB |

