- 40.4 mm Wide
- 20 mm High
- 4020 mm Long
- Flat Track
| Inside Height | N/A |
| Mounting Hole Size | 9 mm |
| Base Width | N/A |
| Material | Carbon Steel |
| Length | 4,020.000 mm |
| Base Thickness | N/A |
| Screw Size | M8 |
| Mounting Hole Edge Spacing | 12 |
| Mounting Hole End Spacing | 43 |
| Type of Track | Flat Slide |
| Width | 40.400 mm |
| Height | 20.000 mm |
| Mounting Holes Length Center to Center | 90 mm |
| Height to Center of Vee | N/A |
| Weight | 13.89 LB |

