- 76 mm Wide
- 6000 mm Long
- Double Edge Slide
- Precision Grade 1
- Standard Holes
| Slide Width | 76 mm |
| Base Width | N/A |
| Height to Center of Vee | N/A |
| Mounting Holes Length Center to Center | 90 mm |
| Mounting Hole End Spacing | 43 |
| Material | Carbon Steel |
| Thickness | 9.12 mm |
| Width | 76.810 mm |
| Base Thickness | N/A |
| Type of Track | Flat Slide |
| Inside Height | N/A |
| Height | 9.120 mm |
| Length | 6,000.000 mm |
| Temp Description | Precision Grade 1, Standard Holes |
| Weight | 0.0 LB |

