- 7 mm Long
- 13 mm Wide
- 10 mm High
- Compact Plastic Lubricator
| Type | Compact |
| Mounting Hole Edge Spacing | 6.5 |
| Height | 10.000 mm |
| Mounting Pad Height | 2 mm |
| Accessory Type | Lubricator |
| Length | 7.000 mm |
| Height to Center of Vee | 5.46 mm |
| Wiper Width | 5.2 mm |
| Mounting Holes Length Center to Center | 6.5 mm |
| Screw Size | Ø2.5 x 5 |
| Weight | 0.005 LB |

