- 17 mm Long
- 13 mm Wide
- 10 mm High
- Flanged Plastic Lubricator
| Mounting Hole Edge Spacing | 11.25 |
| Wiper Width | 5.2 mm |
| Screw Size | M2.5x6 |
| Accessory Type | Lubricator |
| Type | Flanged |
| Length | 17.000 mm |
| Mounting Pad Height | 2 mm |
| Height | 10.000 mm |
| Mounting Holes Length Center to Center | 12 mm |
| Height to Center of Vee | 5.46 mm |
| Weight | 0.0 LB |

