- 19 mm Long
- 19.8 mm Wide
- 8.7 mm High
- Flanged Plastic Lubricator
| Mounting Pad Height | 5 mm |
| Mounting Holes Length Center to Center | 13 mm |
| Accessory Type | Lubricator |
| Height to Center of Vee | 5.7 mm |
| Wiper Width | 6.85 mm |
| Height | 8.700 mm |
| Screw Size | M2.5x10 |
| Mounting Hole Edge Spacing | 9.9 |
| Length | 19.000 mm |
| Type | Flanged |
| Weight | 0.005 LB |

