- 25 mm Long
- 25 mm Wide
- 10.3 mm High
- Flanged Plastic Lubricator
| Type | Flanged |
| Height | 10.300 mm |
| Accessory Type | Lubricator |
| Mounting Holes Length Center to Center | 18 mm |
| Height to Center of Vee | 6.8 mm |
| Length | 25.000 mm |
| Mounting Hole Edge Spacing | 12.5 |
| Wiper Width | 11.5 mm |
| Screw Size | M3x8 |
| Mounting Pad Height | 4 mm |
| Weight | 0.009 LB |

