- 50 mm Long
- 57 mm Wide
- 21.9 mm High
- Flanged Plastic Lubricator
| Mounting Holes Length Center to Center | 38 mm |
| Screw Size | M5 x 16 |
| Accessory Type | Lubricator |
| Length | 50.000 mm |
| Height | 21.900 mm |
| Mounting Pad Height | 7.5 mm |
| Mounting Hole Edge Spacing | 28.5 |
| Height to Center of Vee | 14.3 mm |
| Type | Flanged |
| Wiper Width | 26.5 mm |
| Weight | 0.067 LB |

