- 25 mm Long
- 57 mm Wide
- 33.5 mm High
- Compact Plastic Lubricator
| Type | Compact |
| Mounting Hole Edge Spacing | 28.5 |
| Mounting Holes Length Center to Center | 33 mm |
| Wiper Width | 22.7 mm |
| Accessory Type | Lubricator |
| Height | 33.500 mm |
| Screw Size | Ø3.5 x 22 |
| Mounting Pad Height | 4.5 mm |
| Length | 25.000 mm |
| Height to Center of Vee | 19 mm |
| Weight | 0.0 LB |

