- 170 mm Long
- 75 mm Wide
- 100 mm High
- Long Flange Clamp
| Height to Center of Vee | 62.5 mm |
| Screw Size | M16 |
| Width | 75.000 mm |
| Mounting Holes Width Center to Center | 54 mm |
| Accessory Type | Flange Clamp |
| Type | Long |
| Length | 170.000 mm |
| Height | 100.000 mm |
| Mounting Holes Length Center to Center | 95 mm |
| Weight | 0.0 LB |

