- 80 mm Long
- 60 mm Wide
- 60 mm High
- Long Flange Clamp
| Type | Long |
| Mounting Holes Width Center to Center | 40 mm |
| Accessory Type | Flange Clamp |
| Height | 60.000 mm |
| Length | 80.000 mm |
| Screw Size | M10 |
| Width | 60.000 mm |
| Mounting Holes Length Center to Center | 30 mm |
| Height to Center of Vee | 35 mm |
| Weight | 0.0 LB |

