- 100 mm Long
- 75 mm Wide
- 62 mm High
- Long Flange Clamp
| Accessory Type | Flange Clamp |
| Type | Long |
| Length | 100.000 mm |
| Mounting Holes Length Center to Center | 40 mm |
| Height to Center of Vee | 37 mm |
| Width | 75.000 mm |
| Screw Size | M10 |
| Mounting Holes Width Center to Center | 42 mm |
| Height | 62.000 mm |
| Weight | 2.536 LB |

