- 120 mm Long
- 75 mm Wide
- 75 mm High
- Long Flange Clamp
| Mounting Holes Width Center to Center | 50 mm |
| Length | 120.000 mm |
| Height | 75.000 mm |
| Screw Size | M12 |
| Width | 75.000 mm |
| Accessory Type | Flange Clamp |
| Mounting Holes Length Center to Center | 55 mm |
| Type | Long |
| Height to Center of Vee | 45 mm |
| Weight | 0.0 LB |

