- 44 mm Wide
- 6000 mm Long
- Double Edge Slide
- Precision Grade 3
- Standard Holes
| Thickness | 6.42 mm |
| Type of Track | Flat Slide |
| Base Thickness | N/A |
| Vee Thickness | 6.42 mm |
| Mounting Holes Length Center to Center | 90 mm |
| Temp Description | Precision Grade 3, Standard Holes |
| Width | 44.000 mm |
| Inside Height | N/A |
| Mounting Hole Size | 7 mm |
| Material | Carbon Steel |
| Base Width | N/A |
| Bolt Hole Spacing | 43 mm |
| Hole Dia. | 7 mm |
| Height | 6.420 mm |
| Hole Center to Center | 90 mm |
| Slide Width | 44 mm |
| Mounting Hole End Spacing | 43 |
| Length | 6,000.000 mm |
| Height to Center of Vee | N/A |
| Weight | 0.0 LB |

