- 0.25" Mounting Plate Journal Diameter
- 0.157" Roller Journal Diameter
- 1.38" Overall Length
- Concentric w/Wheel and Mounting Washers and Nuts
- Roller Journal
| Overall Length | 1.38 in |
| Head Height | 0.25 in |
| Hex Size | 3/8 in |
| Type | Stationary |
| Adjustment Flat Width | 0.125 in |
| Accessory Type | Journal Assemblies |
| Clearance Length | 0.635 in |
| Temp Description | Concentric w/Wheel and Mounting Washers and Nuts |
| Journal Diameter For Mounting Plate Bore | 0.25 in |
| Wheel Fastener | 8 - 32 |
| Mounting Thread | 1/4 - 28 |
| Outside Dia. | 0.157 in |
| Weight | 0.036 LB |

