- 0.375" Mounting Plate Journal Diameter
- 0.3748" Roller Journal Diameter
- 2.03" Overall Length
- Concentric w/Wheel and Mounting Washers and Nuts
- Roller Journal
| Head Height | 0.281 in |
| Wheel Fastener | 5/16 - 24 |
| Clearance Length | 0.966 in |
| Type | Stationary |
| Temp Description | Concentric w/Wheel and Mounting Washers and Nuts |
| Outside Dia. | 0.3748 in |
| Journal Diameter For Mounting Plate Bore | 0.375 in |
| Hex Size | 9/16 in |
| Accessory Type | Journal Assemblies |
| Overall Length | 2.03 in |
| Mounting Thread | 3/8 - 24 |
| Adjustment Flat Width | 0.25 in |
| Weight | 0.099 LB |

