- 0.437" Mounting Plate Journal Diameter
- 0.4722" Roller Journal Diameter
- 2.53" Overall Length
- Concentric w/Wheel and Mounting Washers and Nuts
- Roller Journal
| Accessory Type | Journal Assemblies |
| Clearance Length | 1.275 in |
| Overall Length | 2.53 in |
| Temp Description | Concentric w/Wheel and Mounting Washers and Nuts |
| Head Height | 0.375 in |
| Adjustment Flat Width | 0.25 in |
| Type | Stationary |
| Wheel Fastener | 7/16 - 20 |
| Outside Dia. | 0.4722 in |
| Mounting Thread | 7/16 - 20 |
| Journal Diameter For Mounting Plate Bore | 0.437 in |
| Hex Size | 3/4 in |
| Weight | 0.18 LB |

