- 0.25" Mounting Plate Journal Diameter
- 0.1873" Roller Journal Diameter
- 1.44" Overall Length
- Eccentric w/Wheel and Mounting Washers and Nuts
- Roller Journal
| Mounting Thread | 1/4 - 28 |
| Wheel Fastener | 10 - 32 |
| Type | Adjustable |
| Hex Size | 7/16 in |
| Journal Diameter For Mounting Plate Bore | 0.25 in |
| Overall Length | 1.44 in |
| Temp Description | Eccentric w/Wheel and Mounting Washers and Nuts |
| Outside Dia. | 0.1873 in |
| Accessory Type | Journal Assemblies |
| Adjustment Flat Width | 0.125 in |
| Head Height | 0.25 in |
| Clearance Length | 0.695 in |
| Offset | 0.012 in |
| Weight | 0.6 LB |

