- 0.75" Mounting Plate Journal Diameter
- 0.8653" Roller Journal Diameter
- 4.07" Overall Length
- Eccentric w/Wheel and Mounting Washers and Nuts
- Roller Journal
| Temp Description | Eccentric w/Wheel and Mounting Washers and Nuts |
| Outside Dia. | 0.8653 in |
| Mounting Thread | 3/4 - 16 |
| Clearance Length | 2.045 in |
| Head Height | 0.565 in |
| Journal Diameter For Mounting Plate Bore | 0.75 in |
| Accessory Type | Journal Assemblies |
| Adjustment Flat Width | 0.437 in |
| Overall Length | 4.07 in |
| Offset | 0.06 in |
| Wheel Fastener | 3/4 - 16 |
| Type | Adjustable |
| Hex Size | 1 1/4 in |
| Weight | 0.827 LB |

