Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Bishop WisecarverMV0S18H

MV0S18H

Track Support Spacer
Item #101504286
  • .097 in High
  • 0.25 in Diameter
  • Track Support Spacer
Bishop WisecarverMV0S18H
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • .097 in High
  • 0.25 in Diameter
  • Track Support Spacer

features

  • Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
Length 1/4 in
Accessory Type Track Support Spacer
Height 0.097 in
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison