- 120 mm Wide
- 4020 mm Long
- Double Edge Slide
- Precision Grade 2
- Counterbored Holes
| Height | 19.700 mm |
| Base Width | 50 mm |
| Type of Track | Spacer Slide |
| Length | 4,020.000 mm |
| Height to Center of Vee | 19.7 mm |
| Material | Carbon Steel |
| Mounting Hole End Spacing | 88 |
| Temp Description | Counterbored Holes, Precision Grade 2 |
| Slide Width | 120 mm |
| Width | 120.000 mm |
| Base Thickness | N/A |
| Mounting Holes Length Center to Center | 180 mm |
| Inside Height | N/A |
| Weight | 0.0 LB |

