- 44 mm Wide
- 330 mm Long
- Double Edge Slide
| Mounting Hole End Spacing | 43 |
| Length | 330.000 mm |
| Base Width | 26 mm |
| Slide Width | 44 mm |
| Material | Carbon Steel |
| Height | 15.600 mm |
| Width | 44.000 mm |
| Inside Height | N/A |
| Height to Center of Vee | 12.5 mm |
| Base Thickness | N/A |
| Mounting Holes Length Center to Center | 90 mm |
| Type of Track | Spacer Slide |
| Weight | 0.0 LB |

