- 60 mm Wide
- 4020 mm Long
- Double Edge Slide
- Precision Grade 1
- Counterbored Holes
| Height to Center of Vee | 12.5 mm |
| Height | 15.600 mm |
| Length | 4,020.000 mm |
| Material | Carbon Steel |
| Temp Description | Precision Grade 1, Counterbored Holes |
| Mounting Hole End Spacing | 43 |
| Inside Height | N/A |
| Base Thickness | N/A |
| Mounting Holes Length Center to Center | 90 mm |
| Type of Track | Spacer Slide |
| Slide Width | 60 mm |
| Width | 60.000 mm |
| Base Width | 42 mm |
| Weight | 0.0 LB |

