- 76 mm Wide
- 6000 mm Long
- Double Edge Slide
- Precision Grade 3
- Fitted Rack
| Temp Description | Precision Grade 3, Fitted Rack |
| Material | Carbon Steel |
| Base Thickness | N/A |
| Width | 76.000 mm |
| Length | 6,000.000 mm |
| Height | 15.900 mm |
| Type of Track | Spacer Slide |
| Slide Width | 76 mm |
| Base Width | 58.4 mm |
| Height to Center of Vee | 12.7 mm |
| Inside Height | N/A |
| Mounting Hole End Spacing | 15 |
| Mounting Holes Length Center to Center | 90 mm |
| Weight | 0.0 LB |

