- 12 mm Wide
- 570 mm Long
- Double Edge Slide
| Length | 570.000 mm |
| Base Thickness | N/A |
| Mounting Hole End Spacing | 20.5 |
| Material | Carbon Steel |
| Base Width | 8.5 mm |
| Width | 12.000 mm |
| Slide Width | 12 mm |
| Height | 7.700 mm |
| Height to Center of Vee | 6.2 mm |
| Mounting Holes Length Center to Center | 45 mm |
| Inside Height | N/A |
| Type of Track | Spacer Slide |
| Weight | 0.0 LB |

