- 11 mm Wide
- 1976 mm Long
- Single Edge Slide
- Precision Grade 1
- Rack Cut w/ Tapped Holes
| Material | Carbon Steel |
| Length | 1,976.000 mm |
| Hole Center to Center | 45 mm |
| Temp Description | Precision Grade 1, Rack Cut w/ Tapped Holes |
| Base Width | 9.25 mm |
| Base Thickness | 1.7 mm |
| End Hole Spacing | 20.5 mm |
| Type of Track | Flat Slide |
| Screw Size | M3x0.5 |
| Thickness | 3 mm |
| Height | 7.700 mm |
| Bolt Hole Spacing | 45 mm |
| Vee Thickness | 3 mm |
| Hole Dia. | 3 mm |
| Mounting Holes Length Center to Center | 45 mm |
| Slide Width | 11 mm |
| Inside Height | N/A |
| Mounting Hole End Spacing | 20.5 |
| Height to Center of Vee | 6.2 mm |
| Mounting Hole Size | 3 mm |
| Weight | 0.0 LB |

