- 21 mm Wide
- 4020 mm Long
- Single Edge Slide
- Precision Grade 2
- Tapped Holes
| Length | 4,020.000 mm |
| Inside Height | N/A |
| Temp Description | Tapped Holes, Precision Grade 2 |
| Slide Width | 21 mm |
| Material | Carbon Steel |
| Mounting Holes Length Center to Center | 90 mm |
| Type of Track | Spacer Slide |
| Base Thickness | N/A |
| Height | 12.660 mm |
| Mounting Hole End Spacing | 43 |
| Height to Center of Vee | 10.2 mm |
| Base Width | 16 mm |
| Weight | 0.0 LB |

