- 20 mm Wide
- 4020 mm Long
- Double Edge Slide
- Precision Grade 2
- No Holes
| Mounting Holes Length Center to Center | 90 mm |
| Base Width | 12 mm |
| Height to Center of Vee | 8.2 mm |
| Length | 4,020.000 mm |
| Mounting Hole End Spacing | 43 |
| Width | 20.000 mm |
| Material | Carbon Steel |
| Type of Track | Spacer Slide w/o Holes |
| Base Thickness | N/A |
| Slide Width | 20 mm |
| Temp Description | No Holes, Precision Grade 2 |
| Height | 10.400 mm |
| Inside Height | N/A |
| Weight | 2.205 LB |

