- 28 mm Wide
- 4020 mm Long
- Double Edge Slide
- Precision Grade 1
- Fitted Rack
| Mounting Hole Size | 5.5 mm |
| Keyway Height | 2.5 mm |
| Thickness | 4.21 mm |
| Length | 4,020.000 mm |
| Hole Center to Center | 90 mm |
| Bolt Hole Spacing | 90 mm |
| Inside Height | N/A |
| Temp Description | Precision Grade 1, Fitted Rack |
| Vee Thickness | 4.21 mm |
| Base Width | 20 mm |
| Type of Track | Spacer Slide |
| Material | Carbon Steel |
| Height to Center of Vee | 8 mm |
| Screw Size | M5x10 |
| Slide Width | 28 mm |
| Mounting Holes Length Center to Center | 90 mm |
| Width | 28.000 mm |
| Mounting Hole End Spacing | 15 |
| Keyway Width | 6 mm |
| Base Thickness | 20 mm |
| End Hole Spacing | 15 mm |
| Height | 10.100 mm |
| Hole Dia. | 5.5 mm |
| Weight | 4.41 LB |

