- 16 mm Wide
- 4020 mm Long
- Single Edge Slide
- Precision Grade 1
- Tapped Holes
| Type of Track | Spacer Slide |
| Height to Center of Vee | 8 mm |
| Base Thickness | N/A |
| Temp Description | Tapped Holes, Precision Grade 1 |
| Mounting Hole End Spacing | 43 |
| Length | 4,020.000 mm |
| Height | 10.100 mm |
| Inside Height | N/A |
| Material | Carbon Steel |
| Slide Width | 16 mm |
| Mounting Holes Length Center to Center | 90 mm |
| Base Width | 12 mm |
| Weight | 2.205 LB |

