- 0.7 Metric Module
- 20° Pressure Angle
- 4 mm Face Width
- 12.7 mm Overall Thickness
- 1828 mm Length
| Pressure Angle | 20 ° |
| Diametral Pitch | 0.7 |
| Mounting Holes Length Center to Center | 45 mm |
| Temp Description | w/o Mounting Holes |
| Screw Size | M4x10 |
| Mounting Hole Size | 4.5 mm |
| Pitch Line to Back | 12 mm |
| Mounting Hole Edge Spacing | 6.35 |
| Mounting Hole End Spacing | 20.5 |
| End Support Mounting Hole Size | 4.5 mm |
| Length | 1828 mm |
| Overall Thickness | 12.7 mm |
| Weight | 0.816 LB |

