- 1 Metric Module
- 20° Pressure Angle
- 6.75 mm Face Width
- 15.65 mm Overall Thickness
- 1828 mm Length
| Mounting Hole End Spacing | 43 |
| Counterbore Dia. | 9.6 mm |
| Pitch Line to Back | 14.65 mm |
| Mounting Holes Length Center to Center | 90 mm |
| Screw Size | M5x10 |
| Overall Thickness | 15.65 mm |
| Temp Description | w/Counterbored Holes |
| Width | 0.28 in, 7.14 mm |
| Length | 1828 mm |
| Mounting Hole Size | 5.5 mm |
| End Support Mounting Hole Size | 5.5 mm |
| Diametral Pitch | 1 |
| Pressure Angle | 20 ° |
| Mounting Hole Edge Spacing | 7.8 |
| Weight | 1.698 LB |

