- 1.5 Metric Module
- 20° Pressure Angle
- 8.25 mm Face Width
- 20 mm Overall Thickness
- 1828 mm Length
| Screw Size | M6x12 |
| Mounting Hole Edge Spacing | 8.3 |
| Diametral Pitch | 1.5 |
| Mounting Hole Size | 6.5 mm |
| Mounting Hole End Spacing | 43 |
| Pitch Line to Back | 18.5 mm |
| Length | 1828 mm |
| Mounting Holes Length Center to Center | 90 mm |
| Counterbore Dia. | 11 mm |
| Overall Thickness | 20 mm |
| Temp Description | w/Counterbored Holes |
| Pressure Angle | 20 ° |
| End Support Mounting Hole Size | 6.5 mm |
| Weight | 2.646 LB |

