- GV3 gear rack, 1.0 Mod Drilled
| Diametral Pitch | 2 |
| Mounting Hole Size | 11 mm |
| Material | Bearing Steel |
| Overall Thickness | 31 3/4 mm |
| Mounting Holes Length Center to Center | 90 mm |
| Counterbore Dia. | 18 mm |
| Pitch Line to Back | 29.75 mm |
| Temp Description | w/Counterbored Holes |
| Pressure Angle | 20 ° |
| Mounting Hole End Spacing | 43 |
| End Support Mounting Hole Size | 11 mm |
| Mounting Hole Edge Spacing | 13.2 |
| Length | 1828 mm |
| Screw Size | M10x1.25 |
| Weight | 7.276 LB |

