- 2 Metric Module
- 20° Pressure Angle
- 14 mm Face Width
- 31.75 mm Overall Thickness
- 1828 mm Length
| Tapped Hole Size | M10x1.25 |
| Screw Size | M10x1.25 |
| Mounting Hole Edge Spacing | 13.2 |
| Diametral Pitch | 2 |
| Temp Description | w/Tapped Holes |
| Mounting Hole End Spacing | 43 |
| Mounting Hole Size | 11 mm |
| Pitch Line to Back | 29.75 mm |
| Overall Thickness | 31 3/4 mm |
| Mounting Holes Length Center to Center | 90 mm |
| Length | 1828 mm |
| Pressure Angle | 20 ° |
| End Support Mounting Hole Size | 11 mm |
| Weight | 7.276 LB |

