- 25 mm Wide
- 159 mm Centerline Diameter
- 360° Segment Angle
- Slide Ring and Segment
description
- Combine linear and rotary motion for customized track systems to follow virtually any path. This unique system features rings, curved segments, straight slides and carriages capable of traveling over both. Carriages are made from anodized aluminum. Ring slides are manufactured from high quality steel, zone hardened on the V edges and precision ground all over with datum register faces provided internally and externally for ease of location. Standard 360° rings, and 180° segments are shown below, along with fixed center carriages. Other options available via special order include straight slides, bogie type carriages (for bends of differing radii), eccentric and concentric bearing assemblies, internal and external gear options, tapped hole options and more. Call for pricing and availability.
| Type | 360 Ring |
| Segment Angle | 360 ° |
| H | 12.25 mm |
| D | 184.74 mm |
| Material | High Carbon Steel |
| K | 5.75 mm |
| Base Thickness | 5.75 mm |
| Vee Thickness | 4.5 mm |
| Height to Center of Vee | 10 mm |
| F | 25.74 mm |
| E | 133.26 mm |
| Hole Dia. | 5.5 mm |
| Type of Track | Spacer Slide Ring |
| CenterLine Dia. | 159 mm |
| C | 174.4 mm |
| J | 4.5 mm |
| Component | Rings & Segments |
| Base Width | 15.4 mm |
| I | 10 mm |
| B | 143.6 mm |
| Weight | 0.0 LB |

