- 35 mm Wide
- 4020 mm Long
- Double Edge Slide
- Precision Grade 1
- Counterbored Holes
| Vee Thickness | 4.78 mm |
| Base Width | N/A |
| Bolt Hole Spacing | 90 mm |
| Temp Description | Precision Grade 1, Counterbored Holes |
| Screw Size | M6x12 |
| Inside Height | N/A |
| Length | 4,020.000 mm |
| Hole Center to Center | 90 mm |
| Height to Center of Vee | N/A |
| Thickness | 4.78 mm |
| Slide Width | 35 mm |
| Mounting Hole Size | 7 mm |
| Mounting Hole End Spacing | 43 |
| Base Thickness | N/A |
| Type of Track | Flat Slide |
| Height | 4.780 mm |
| End Hole Spacing | 43 mm |
| Width | 35.000 mm |
| Material | Carbon Steel |
| Hole Dia. | 7 mm |
| Mounting Holes Length Center to Center | 90 mm |
| Weight | 2.866 LB |

