- 60 mm Long
- 15 mm Wide
- 55 mm High
- Short Flange Clamp
| Accessory Type | Flange Clamp |
| Type | Short |
| Height to Center of Vee | 30 mm |
| Mounting Holes Length Center to Center | 20 mm |
| Height | 55.000 mm |
| Width | 15.000 mm |
| Mounting Holes Width Center to Center | 35 mm |
| Screw Size | M8 |
| Length | 60.000 mm |
| Weight | 0.0 LB |

