- 76 mm Long
- 20 mm Wide
- 62 mm High
- Short Flange Clamp
| Type | Short |
| Screw Size | M10 |
| Height to Center of Vee | 37 mm |
| Width | 20.000 mm |
| Mounting Holes Length Center to Center | 26 mm |
| Accessory Type | Flange Clamp |
| Length | 76.000 mm |
| Height | 62.000 mm |
| Mounting Holes Width Center to Center | 40 mm |
| Weight | 0.0 LB |

