- 100 mm Long
- 25 mm Wide
- 62 mm High
- Short Flange Clamp
| Mounting Holes Length Center to Center | 40 mm |
| Height | 62.000 mm |
| Screw Size | M10 |
| Width | 25.000 mm |
| Accessory Type | Flange Clamp |
| Type | Short |
| Mounting Holes Width Center to Center | 42 mm |
| Height to Center of Vee | 37 mm |
| Length | 100.000 mm |
| Weight | 0.0 LB |

