- 60 mm Wide
- 15 mm Deep
- 55 mm High
- Short Flange Clamp
description
- For mounting slides between opposing faces, slides should be ordered 2 mm shorter than the required span. The long flange clamps enables short lengths of slide to be supported from one end only.
features
- Enables slides to become a self-supporting beam
- Two mounting possibilities - face fixing or base fixing
- Available in long or short type, to support a slide at one end or both ends
- High strength aluminum, with corrosion-resistant coating approved by USA Department of Agriculture
| Face Mounting Holes Depth | 35 mm |
| Height | 55.000 mm |
| Flange Mounting Hole Fastener | M6 x 30 |
| Depth | 15 mm |
| Width | 60.000 mm |
| Flange Mounting Holes Depth | 35 mm |
| Accessory Type | Short Flange Clamp |
| Flange Mounting Holes Width | 20 mm |
| Face Mounting Hole Fastener | M6 X 30 |
| Height to Center of Vee | 30 mm |
| Flange Mounting Hole Diameter | 6 mm |
| Face Mounting Holes Width | 45 mm |
| Weight | 0.0 LB |

