- 0.187" Height
- 0.437" Width
- 19' Length
- Stainless Steel
- Hardened
features
- Mounting shoulder allows for accurate positioning of vee ways
- Available in AISI 1045 carbon steel or 420 stainless steel
- Single edge design allows for flexible track pair spacing
- Easily butt-joined for lengths exceeding maximum single piece lengths (20 ft hardened, 22 ft unhardened)
- Other available options include unhardened and predrilled holes (not shown)
| Base Thickness | N/A |
| No. of Holes | 0 |
| Temp Description | w/o Mounting Holes |
| Base Width | N/A |
| Mounting Shoulder To Center Line | 0.031 in |
| Length | 19 ft |
| Hardened | Hardened |
| Inside Height | N/A |
| Mounting Shoulder Depth | 0.062 in |
| Height | 0.187 in |
| Height to Center of Vee | N/A |
| Type of Track | Single Edge Straight |
| Mounting Shoulder Location | 0.125 in |
| DualVee Size | 1 |
| Material | Stainless Steel |
| Hardness | Rc 40 min |
| Weight | 3.477 LB |

