- 1.2" High
- 0.74" Wide
- 1.84" Long
- Standard Height Lubricator Assembly
| Temp Description | Standard Height |
| Size (text) | 3 4 |
| Length | 0.840 in |
| Height to Center of Vee | 0.753 in |
| Mounting Holes Width | 0.29 in |
| Overall Length | 1.84 in |
| Mounting Hole Size | 0.17 in |
| Mounting Holes Length | 1.339 in |
| Accessory Type | Lubricator |
| Height | 1.200 in |
| Weight | 0.08 LB |

