- 0.84" High
- 0.74" Wide
- 1.84" Long
- Low Profile Lubricator Assembly
| Length | 0.840 in |
| Size (text) | 3 4 |
| Mounting Holes Length | 1.339 in |
| Height to Center of Vee | 0.485 in |
| Mounting Hole Size | 0.17 in |
| Mounting Holes Width | 0.29 in |
| Height | 0.840 in |
| Accessory Type | Lubricator |
| Temp Description | Low Profile |
| Overall Length | 1.84 in |
| Weight | 0.068 LB |

