- 76 mm Wide
- 2940 mm Long
- High Carbon Steel
- Straight Slide
| Length | 2,940.000 mm |
| Base Width | 50 mm |
| Height | 24.000 mm |
| Height to Center of Vee | 19.5 mm |
| Bolt Hole Spacing | 180 mm |
| Thickness | 9 mm |
| Mounting Hole End Spacing | 30 |
| Screw Size | M12x2 |
| Material | Carbon Steel |
| Mounting Hole Size | 14 mm |
| Slide Width | 76 mm |
| Hole Dia. | 14 mm |
| Type of Track | Spacer Slide |
| Keyway Height | 5 mm |
| Keyway Width | 15 mm |
| Vee Thickness | 9 mm |
| Hole Center to Center | 180 mm |
| End Hole Spacing | 30 mm |
| Inside Height | N/A |
| Mounting Holes Length Center to Center | 180 mm |
| Base Thickness | N/A |
| Weight | 0.0 LB |

