- 45 mm Wide
- 22 mm High
- 200 mm Long
- Aluminum Track & Channel
- U-Channel Track
features
- Matched component for PW series UtiliTrak carriage assembly (with polymer guide wheels)
- Easy installation
- Available in several standard lengths
- Low cost
- Lightweight
- Compact envelope
- Nonstandard rail lengths are available
- Rail length tolerance is ± 2 mm
| Height to Center of Vee | N/A |
| Base Thickness | 7 mm |
| Length | 200.000 mm |
| Height | 22.000 mm |
| Material | Aluminum Track & Channel |
| Inside Height | N/A |
| End Hole Spacing | 50 mm |
| Hole Dia. | 8.8 mm |
| Type of Track | U-Channel Track |
| Base Width | N/A |
| Hole Center to Center | 100 mm |
| Weight | 0.0 LB |

