- 40 mm Wide
- 17.6 mm High
- 690 mm Long
- Composite Steel Track & Aluminum Channel
- U-Channel Track
features
- Induction hardened steel DualVee® track mounted on lightweight aluminum U-Channel substrate(stainless steel DualVee® track is optional)
- Matched component for the SW Series UtiliTrak carriage assembly
- Several standard lengths to choose from
- Nonstandard rail lengths are available
- Rail length tolerance is ± 2 mm
| Material | Composite Steel Track & Aluminum Channel |
| Height | 17.600 mm |
| Height to Center of Vee | 12.8 mm |
| Length | 690.000 mm |
| Type of Track | U-Channel Track |
| Hole Center to Center | 100 mm |
| Inside Height | N/A |
| Hole Dia. | 6.9 mm |
| End Hole Spacing | 45 mm |
| Base Width | N/A |
| Base Thickness | 5.9 mm |
| Weight | 0.0 LB |

