- 11 mm High
- 20 mm Wide
- 3600 mm Maximum Length
- 6063-T6 Aluminum
- Vee Channel
description
- The UtiliTrak linear guide provides a narrow, compact profile solution that is well suited for a variety of environments where smooth, high speed motion is required. Carriages and track are sold separately. PW Series (polymer) features 6063-T6 aluminum alloy track and corrosion-resistant polymer, over-molded wheels and provides an economical choice for lighter-duty applications. SW Series (steel) features carbon bearing steel track, running surface smooth to Ra 0.8 µm and 52100 carbon steel wheels, for excellent load capacity and smooth, antifriction operation.
| Type of Track | Vee Track |
| Counterbore | 8.3 x 3 |
| Hole Dia. | 4.8 mm |
| Series | PW Series |
| Hole Center to Center | 80 mm |
| Material | 6063-T6 Aluminum |
| Bolt Hole Spacing - Length | 80 mm |
| Length [Max] | 3600 mm |
| Inside Height | 4 mm |
| End Hole Spacing | 40 mm |
| UtiliTrak® Size | 0 |
| Height | 11.000 mm |
| No. of Holes | 45 |
| Weight | 0.0 LB |


