- 15 mm High
- 26 mm Wide
- 3600 mm Maximum Length
- Steel
- Vee Channel
description
- The UtiliTrak linear guide provides a narrow, compact profile solution that is well suited for a variety of environments where smooth, high speed motion is required. Carriages and track are sold separately. PW Series (polymer) features 6063-T6 aluminum alloy track and corrosion-resistant polymer, over-molded wheels and provides an economical choice for lighter-duty applications. SW Series (steel) features carbon bearing steel track, running surface smooth to Ra 0.8 µm and 52100 carbon steel wheels, for excellent load capacity and smooth, antifriction operation.
features
- 90° vee track provides precision in two axes
- Open track provides additional support for bridge or drawer type installations and can accommodate angular misalignment due to crown roller wheel profiles
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
- SW steel tracks are 52100 bearing grade steel, hardened, precision ground and painted
- PW aluminum tracks are 6061-T6 aluminum, hard anodized
| Hole Center to Center | 80 mm |
| Counterbore | 9.8 x 2.8 |
| Type of Track | Open Track |
| Material | Steel |
| Inside Height | 4 mm |
| End Hole Spacing | 40 mm |
| Hole Dia. | 5.8 mm |
| Series | SW Series |
| Bolt Hole Spacing - Length | 80 mm |
| Height | 15.000 mm |
| Length [Max] | 3600 mm |
| UtiliTrak® Size | 1 |
| No. of Holes | 45 |
| Weight | 0.02 LB |


